Chisel Putty Knife 1-1/4 In
Mfr # 50301
Zoro # G3191128
product price: $12.39
/eaKey Features
Blade Length
1-1/4"
Blade Material
Carbon Steel
Number of Pieces
1
Overall Length
4-3/4"
Includes
Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50301
Zoro #
G3191128
UPC #
-
Country of Origin
United States
Dimensions
Blade Length
1-1/4"
Overall Length
4-3/4"
Details
Item
Chisel Putty Knife
Blade Material
Carbon Steel
Number of Pieces
1
Includes
Handle
Features
Handles are well proportioned and comfortably shaped; An excellent value; consistent high quality, professional finish, and durability;Long life, uniformity of grind, full comfortable handles.
Description
Chisel Putty Knife
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.