Zoro Homepage

Clip Point Paring Knife 3 In Clip Point, 7" L

  • Mfr # 31610

  • Zoro # G3524486


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Blade Type
Clip Point
Blade Material
High Carbon Steel
Handle Type
Slip Resistant
Handle Material
Polypropylene
Application
Commercial Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31610
Zoro #
G3524486
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
7"

Details

Item
Clip Point Paring Knife 3 In
Blade Type
Clip Point
Blade Material
High Carbon Steel
Handle Type
Slip Resistant
Handle Material
Polypropylene
Application
Commercial Use

Description

Clip Point Paring Knife 3 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.