Zoro Homepage

Cooks Knife, 10 In, Black

  • Mfr # 31601B

  • Zoro # G3228793


product price: $25.39
/ea

Key Features

Blade Type
Curved
NSF Certified
Yes
Type
Cook's Knife
Blade Material
High Carbon Steel
Handle
Sanitary Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31601B
Zoro #
G3228793
UPC #
092187572104
Country of Origin
China

Dimensions

Length
10 in

Details

Item
Chef/Utility Knife
Blade Type
Curved
NSF Certified
Yes
Type
Cook's Knife
Blade Material
High Carbon Steel
Handle
Sanitary Polypropylene
Handle Color
Black
Finger Guard Included
Yes
Metal Detectable
No
Number of Implements
1
Knife Type
Chef's Knife

Description

Chef/Utility Knife, FDA Compliant No, Knife Type Chef's Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Black/White, Blade Type Curved, Overall Length 15 in, NSF Certified Yes, Handle Material Sanitary Polypropylene, Blade Length 10 in, Handle Length 5 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.