Zoro Homepage

Cooks Knife 12 In

  • Mfr # 12473

  • Zoro # G1024278


product price: $47.89
/ea

Key Features

Blade Type
Straight
NSF Certified
Yes
Handle Material
Plastic
Handle Color
White
Knife Type
Chef's Knife
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12473
Zoro #
G1024278
UPC #
-
Country of Origin
United States

Details

Item
Cooks Knife
Blade Type
Straight
NSF Certified
Yes
Handle Material
Plastic
Handle Color
White
Knife Type
Chef's Knife
Number of Implements
1
Finger Guard Included
Yes
Edge Style
Honed Edge

Description

Cooks Knife, Edge Style Honed Edge, Knife Type Chef's Knife, Blade Material Steel, Handle Color White, Blade Type Straight, Overall Length 17 in, NSF Certified Yes, Handle Material Plastic, Blade Length 12 in, Handle Length 5 in, Number of Implements 1, Finger Guard Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.