Zoro Homepage

Cooks Knife 12 In

  • Mfr # 29263

  • Zoro # G1021679


product price: $50.69
/ea

Key Features

Blade Type
Straight
NSF Certified
Yes
Metal Detectable
No
Finger Guard Included
Yes
Forged/Stamped
Stamped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29263
Zoro #
G1021679
UPC #
-
Country of Origin
United States

Details

Item
Cooks Knife
Blade Type
Straight
NSF Certified
Yes
Metal Detectable
No
Finger Guard Included
Yes
Forged/Stamped
Stamped
Edge Style
Smooth Edge
Knife Type
Chef's Knife
Number of Implements
1

Description

Cooks Knife, Edge Style Smooth Edge, FDA Compliant No, Forged/Stamped Stamped, Knife Type Chef's Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Black/Gray, Blade Type Straight, Overall Length 15 in, NSF Certified Yes, Handle Material Santoprene/Polypropylene, Blade Length 12 in, Handle Length 5 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.