Cooks Knife, 8 In, White
Mfr # 12443
Zoro # G3473757
product price: $44.79
/eaKey Features
Blade Type
Curved
NSF Certified
Yes
Type
Cook's Knife
Blade Material
High Carbon Steel
Handle
Sanitary Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12443
Zoro #
G3473757
UPC #
092187124433
Country of Origin
United States
Dimensions
Length
8 in
Details
Item
Chef/Utility Knife
Blade Type
Curved
NSF Certified
Yes
Handle Color
White
Type
Cook's Knife
Blade Material
High Carbon Steel
Handle
Sanitary Polypropylene
Finger Guard Included
Yes
Number of Implements
1
Knife Type
Chef's Knife
Description
Chef/Utility Knife, Knife Type Chef's Knife, Blade Material Steel, Handle Color White, Blade Type Curved, Overall Length 13 in, NSF Certified Yes, Handle Material Sanitary Polypropylene, Blade Length 8 in, Handle Length 5 in, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.