Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Curve Pt Knife Curved, 6-1/2" L

  • Mfr # 71120

  • Zoro # G3525028


product price: $8.79
/ea

Key Features

Overall Length
6-1/2"
Blade Type
Curved
Blade Material
High Carbon Steel
Application
Textile, Rubber and the General Industrial Markets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71120
Zoro #
G3525028
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6-1/2"

Details

Item
Curve Pt Knife
Blade Type
Curved
Blade Material
High Carbon Steel
Application
Textile, Rubber and the General Industrial Markets

Description

Curve Pt Knife

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.