Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Curved Wide Point Mill Blade Curved, 6" L

  • Mfr # 71210

  • Zoro # G3524860


product price: $11.19
/ea

Key Features

Overall Length
6"
Blade Type
Curved
Blade Material
High Carbon Steel
Application
Textile, Rubber and the General Industrial Markets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71210
Zoro #
G3524860
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6"

Details

Item
Curved Wide Point Mill Blade
Blade Type
Curved
Blade Material
High Carbon Steel
Application
Textile, Rubber and the General Industrial Markets

Description

Curved Wide Point Mill Blade, Blade Type Curved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.