Zoro Homepage

Deboning Knife, Orange, 6 In.

  • Mfr # 11403

  • Zoro # G4451115


product price: $24.59
/ea

Key Features

Blade Type
Straight
NSF Certified
Yes
Includes
Safety Tip
Blade Material
Stainfree High Carbon
Finger Guard
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11403
Zoro #
G4451115
UPC #
092187114038
Country of Origin
United States

Dimensions

Length
6 in

Details

Item
Deboning Knife
Blade Type
Straight
NSF Certified
Yes
Includes
Safety Tip
Blade Material
Stainfree High Carbon
Finger Guard
Yes
Handle
Poly/Nylon Blend
Handle Color
Orange
Number of Implements
1
Knife Type
Boning Knife
Finger Guard Included
Yes

Description

Deboning Knife, Knife Type Boning Knife, Blade Material Steel, Handle Color Orange, Blade Type Straight, Includes Safety Tip, Overall Length 6 in, NSF Certified Yes, Handle Material Poly/Nylon Blend, Blade Length 6 in, Number of Implements 1, Finger Guard Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.