Deboning/Utility Knife, Orange, 3-3/4 In.
Mfr # 11393
Zoro # G4451106
product price: $16.59
/eaKey Features
Blade Type
Straight
NSF Certified
Yes
Length
3 3/4 in
Finger Guard
Yes
Handle
Poly/Nylon Blend
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11393
Zoro #
G4451106
UPC #
092187113932
Country of Origin
United States
Dimensions
Length
3 3/4 in
Details
Item
Deboning/Utility Knife
Blade Type
Straight
NSF Certified
Yes
Finger Guard
Yes
Handle
Poly/Nylon Blend
Handle Color
Orange
Blade Material
Stainfree High Carbon
Finger Guard Included
Yes
Knife Type
Boning Knife
Number of Implements
1
Description
Deboning/Utility Knife, Knife Type Boning Knife, Blade Material Steel, Handle Color Orange, Blade Type Straight, Overall Length 3 3/4 in, NSF Certified Yes, Handle Material Poly/Nylon Blend, Blade Length 3 3/4 in, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.