Zoro Homepage

Diamond Sharpener, Black Handle 12 In

  • Mfr # 07633B

  • Zoro # G1029519


product price: $50.49
/ea

Key Features

NSF Certified
Yes
Handle Material
Polypropylene
Handle Color
Black
Sharpening Material
Steel
Swivel
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07633B
Zoro #
G1029519
UPC #
-
Country of Origin
United States

Details

Item
Diamond Sharpener, Black Handle 12 In
NSF Certified
Yes
Handle Material
Polypropylene
Handle Color
Black
Sharpening Material
Steel
Swivel
No

Description

Diamond Sharpener, Black Handle 12 In, Product Type Diamond Sharpener, Application Sharpening Knives, Blade Length 12 in, Handle Color Black, Handle Material Polypropylene, Overall Length 17 in, NSF Certified Yes, Swivel No, Sharpening Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.