Dough Cutter/Scraper 6 In X 3 In
Mfr # 19790
Zoro # G1023961
product price: $19.15
/eaKey Features
NSF Certified
No
Product Type
Dough Cutter/Scraper
Color
Silver
Metal Detectable
No
Autoclavable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19790
Zoro #
G1023961
UPC #
-
Country of Origin
United States
Details
Item
Food Handling Scraper
NSF Certified
No
Product Type
Dough Cutter/Scraper
Color
Silver
Metal Detectable
No
Autoclavable
No
Handle Included
No
Description
Food Handling Scraper, Product Type Dough Cutter/Scraper, Autoclavable No, Blade Material Stainless Steel, Handle Included No, Handle Material Rosewood, Overall Height 6 1/2 in, Overall Length Not Applicable, Metal Detectable No, NSF Certified No, FDA Compliant No, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.