Duo Edge Roast Slicer 12 In
Mfr # 29343
Zoro # G1021627
product price: $59.06
/eaKey Features
NSF Certified
Yes
Knife Type
Slicer
Metal Detectable
No
Number of Implements
1
Finger Guard Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29343
Zoro #
G1021627
UPC #
-
Country of Origin
United States
Details
Item
Roast Slicer
NSF Certified
Yes
Knife Type
Slicer
Metal Detectable
No
Number of Implements
1
Finger Guard Included
Yes
Edge Style
Smooth Edge
Description
Roast Slicer, Edge Style Smooth Edge, FDA Compliant No, Knife Type Slicer, Blade Material Steel, Dishwasher Safe No, Handle Color Black/Gray, Blade Type Double Edge, Overall Length 19 in, NSF Certified Yes, Handle Material Santoprene/Polypropylene, Blade Length 12 in, Handle Length 5 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.