Zoro Homepage

Ez Edge Hand Held Knife Sharpener

  • Mfr # 07920

  • Zoro # G3211525


product price: $12.59
/ea

Key Features

NSF Certified
No
Handle Material
Plastic
Handle Color
White
Application
For Sharpening Knives
Swivel
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07920
Zoro #
G3211525
UPC #
-
Country of Origin
China

Details

Item
Knife Sharpener
NSF Certified
No
Handle Material
Plastic
Handle Color
White
Application
For Sharpening Knives
Swivel
No
Product Type
Knife Sharpener

Description

Knife Sharpener, Product Type Knife Sharpener, Application For Sharpening Knives, Blade Length Not Applicable, Handle Color White, Handle Material Plastic, Overall Length 6 in, Overall Width 4 in, NSF Certified No, Swivel No, Sharpening Material Tungsten Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.