Zoro Homepage

Fillet Knife 7 In

  • Mfr # 10203

  • Zoro # G1025836


product price: $29.29
/ea

Key Features

Blade Type
Flexible
NSF Certified
Yes
Handle Material
Polypropylene
Handle Color
White
Number of Implements
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10203
Zoro #
G1025836
UPC #
-
Country of Origin
United States

Details

Item
Fillet Knife
Blade Type
Flexible
NSF Certified
Yes
Handle Material
Polypropylene
Handle Color
White
Number of Implements
1
Edge Style
Honed Edge
Knife Type
Fillet Knife
Finger Guard Included
Yes

Description

Fillet Knife, Edge Style Honed Edge, Knife Type Fillet Knife, Blade Material Steel, Handle Color White, Blade Type Flexible, Overall Length 12 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 7 in, Handle Length 5 in, Number of Implements 1, Finger Guard Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.