Zoro Homepage

Fillet Knife, Narrow, 9 In, Poly, White

  • Mfr # 10243

  • Zoro # G3137565


product price: $39.39
/ea

Key Features

NSF Certified
Yes
Length
9 in
Handle
Sanitary Polypropylene
Handle Color
White
Blade Material
High Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10243
Zoro #
G3137565
UPC #
092187102431
Country of Origin
United States

Dimensions

Length
9 in

Details

Item
Fillet Knife
Blade Type
Narrow
NSF Certified
Yes
Handle
Sanitary Polypropylene
Handle Color
White
Blade Material
High Carbon Steel
Knife Type
Fillet Knife
Finger Guard Included
Yes
Number of Implements
1
Edge Style
Sharp Edge

Description

Fillet Knife, Edge Style Sharp Edge, Knife Type Fillet Knife, Blade Material Steel, Handle Color White, Blade Type Narrow, Overall Length 14 in, NSF Certified Yes, Handle Material Sanitary Polypropylene, Blade Length 9 in, Handle Length 5 in, Number of Implements 1, Finger Guard Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.