Zoro Homepage

Flexible Curved Boning Knife 5 In

  • Mfr # 03263

  • Zoro # G1028916


product price: $23.59
/ea

Key Features

Blade Type
Curved
NSF Certified
Yes
Handle Material
Polypropylene
Handle Color
Yellow
Knife Type
Boning Knife
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03263
Zoro #
G1028916
UPC #
-
Country of Origin
United States

Details

Item
Boning Knife
Blade Type
Curved
NSF Certified
Yes
Handle Material
Polypropylene
Handle Color
Yellow
Knife Type
Boning Knife
Finger Guard Included
Yes
Edge Style
Honed Edge
Metal Detectable
No
Number of Implements
1

Description

Boning Knife, Edge Style Honed Edge, FDA Compliant No, Knife Type Boning Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Yellow, Blade Type Curved, Overall Length 10 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 5 in, Handle Length 5 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.