Zoro Homepage

Flexible Skiving Knife, 4" L, Carbon Steel

  • Mfr # 75150

  • Zoro # G9887529


product price: $15.89
/ea

Key Features

Material
Steel, Wood
Number of Pieces
1
Features
Cuts Smoothly Through Leather, Rubber, and Plastic, Rounded Point
Length
4 in
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75150
Zoro #
G9887529
UPC #
092187751509
Country of Origin
United States

Dimensions

Length
4 in
Overall Length
7 1/2 in
Overall Height
8 in
Overall Width
3/4 in
Overall Diameter
1 1/2 in

Details

Material
Steel, Wood
Number of Pieces
1
Features
Cuts Smoothly Through Leather, Rubber, and Plastic, Rounded Point
Item
Flexible Blade Skiving Knife
Color
Brown
Product Type
Round Point Flexible Skiver

Description

Flexible Blade Skiving Knife, Product Type Round Point Flexible Skiver, Material Steel, Wood, Overall Length 7 1/2 in, Overall Width 3/4 in, Overall Height 8 in, Overall Diameter 1 1/2 in, Color Brown, Features Cuts Smoothly Through Leather, Rubber, and Plastic, Rounded Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.