Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hamburger Turner, 11 1/4 In, White

  • Mfr # 16343

  • Zoro # G1468905


product price: $31.95
/ea

Key Features

Blade Style
Solid
Blade Material
Stain Free High Carbon Steel
Blade Length
4 in
Blade Width
3 in
Overall Length
11 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16343
Zoro #
G1468905
UPC #
092187163432
Country of Origin
United States

Dimensions

Blade Length
4 in
Blade Width
3 in
Overall Length
11 1/4 in
Handle Length
7 1/4 in

Details

Item
Hamburger Turner
Blade Style
Solid
Blade Material
Stain Free High Carbon Steel
Handle Color
White
Handle Material
Polypropylene
Standards
NSF Certified
Blade Edge
Square
NSF Certified
Yes
Dishwasher Safe
No
Design
Solid
Edge Style
Square
High-Heat Compatible
Yes
Product Type
Turner
Hanging Hole
No
Blade Color
Silver

Description

Hamburger Turner, Overall Length 11 1/4 in, Product Type Turner, Handle Material Polypropylene, Handle Color White, Edge Style Square, High-Heat Compatible Yes, Hanging Hole No, Blade Color Silver, Blade Length 4 in, Blade Material Stain Free High Carbon Steel, Blade Width 3 in, Design Solid, Dishwasher Safe No, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.