Zoro Homepage

Hamburger Turner, 13 1/4 In, White

  • Mfr # 16383

  • Zoro # G0408983


product price: $31.99
/ea

Key Features

Blade Style
Solid
Blade Material
Stain Free High Carbon Steel
Blade Length
6 in
Blade Width
3 in
Overall Length
13 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16383
Zoro #
G0408983
UPC #
092187163838
Country of Origin
United States

Dimensions

Blade Length
6 in
Blade Width
3 in
Overall Length
13 1/4 in
Handle Length
7 1/4 in

Details

Item
Corner Turner
Blade Style
Solid
Blade Material
Stain Free High Carbon Steel
Handle Color
White
Handle Material
Polypropylene
Standards
NSF Certified
Blade Edge
Rounded
Dishwasher Safe
No
NSF Certified
Yes
High-Heat Compatible
Yes
Product Type
Turner
Hanging Hole
No
Blade Color
Silver
Edge Style
Rounded
Design
Solid

Description

Corner Turner, Overall Length 11 in, Product Type Turner, Handle Material Polypropylene, Handle Color White, Edge Style Rounded, High-Heat Compatible Yes, Hanging Hole No, Blade Color Silver, Blade Length 6 in, Blade Material Steel, Blade Width 3 in, Design Solid, Dishwasher Safe No, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.