Zoro Homepage

Hamburger Turner 6 In X 3 In

  • Mfr # 16160

  • Zoro # G1025160


product price: $39.49
/ea

Key Features

Handle Material
Wood
NSF Certified
No
Dishwasher Safe
No
Product Type
Turner
Hanging Hole
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16160
Zoro #
G1025160
UPC #
-
Country of Origin
United States

Details

Item
Hamburger Turner
Handle Material
Wood
NSF Certified
No
Dishwasher Safe
No
Product Type
Turner
Hanging Hole
No
High-Heat Compatible
Yes

Description

Hamburger Turner, Overall Length 11 in, Product Type Turner, Handle Material Wood, High-Heat Compatible Yes, Hanging Hole No, Blade Length 6 in, Blade Material Stainless Steel, Blade Width 3 in, Dishwasher Safe No, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.