Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hamburger Turner, High-Heat, 5" X 4"

  • Mfr # 31648H

  • Zoro # G9120559


product price: $26.92
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31648H
Zoro #
G9120559
UPC #
092187573477
Country of Origin
United States

Details

Item
Hamburger Turner,High-Heat,5" X 4"

Description

Hamburger Turner,High-Heat,5 In. X 4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.