Zoro Homepage

Hamburger Turner, High-Heat, 6" X 3"

  • Mfr # 31645H

  • Zoro # G9122622


product price: $20.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31645H
Zoro #
G9122622
UPC #
092187573453
Country of Origin
United States

Details

Item
Hamburger Turner,High-Heat,6" X 3"

Description

Hamburger Turner,High-Heat,6 In. X 3 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.