High Speed Mill Blade 6-1/2 In X -3/4 In
Mfr # 71140
Zoro # G3190175
product price: $16.19
/eaKey Features
Material
Steel
Length
6-1/2"
Width
3/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71140
Zoro #
G3190175
UPC #
-
Country of Origin
United States
Dimensions
Length
6-1/2"
Width
3/4"
Details
Item
High Speed Mill Blade
Material
Steel
Description
High Speed Mill Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.