Zoro Homepage

Hook, Flat Handle, -1/4 In Dia 4 In

  • Mfr # 42003

  • Zoro # G3212371


product price: $11.89
/ea

Key Features

NSF Certified
No
Product Type
Boning Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42003
Zoro #
G3212371
UPC #
-
Country of Origin
United States

Details

Item
Boning Hook
NSF Certified
No
Product Type
Boning Hook

Description

Boning Hook, Product Type Boning Hook, Blade Material Stainless Steel, Handle Yes, Handle Color Orange, NSF Certified No, Overall Length 8 in, FDA Compliant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.