Zoro Homepage

Industrial Hand Knife, 6" L, Carbon Steel

  • Mfr # 60110

  • Zoro # G9887440


product price: $18.49
/ea

Key Features

Blade Width
1 in
Blade Length
6 in
Blade Material
Spring Steel
Handle Material
Hardwood
Blade Type
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60110
Zoro #
G9887440
UPC #
092187601101
Country of Origin
United States

Dimensions

Blade Width
1 in
Blade Length
6 in
Overall Length
9 3/4 in
Handle Length
3 3/4 in

Details

Item
Joint Knife
Blade Material
Spring Steel
Handle Material
Hardwood
Blade Type
Square
Includes
Handle
Number of Pieces
1
Features
Durable
Non-Sparking Status
No
Blade Flexibility
Flexible
Blade Shape
Square
NSF Certified
No

Description

When you need to remove putty or other materials from narrow, hard-to-reach places, the Dexter Russell 60110 Industrial Hand Knife is the tool for the job. With a carbon steel blade and hardwood handle, this industrial hand knife is durable and reliable. It has a 6" long blade with a 1" width that provides plenty of reach in small spaces. The hardwood handle offers both durability and comfort. When it comes to tackling difficult jobs, the Dexter Russell Industrial Hand Knife is what you will want on hand.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.