Jumbo Style Steak Knife 4.75 In Jumbo Style, 9-1/4" L
Mfr # 31365
Zoro # G3524389
product price:Â $7.15
/ea
Sold in multiples of 2 for $14.30
Key Features
Overall Length
9-1/4"
Blade Type
Jumbo Style
Blade Material
High Carbon Steel
Handle Material
Hardwood
Application
Commercial Use
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31365
Zoro #
G3524389
UPC #
-
Country of Origin
China
Dimensions
Overall Length
9-1/4"
Details
Item
Jumbo Style Steak Knife 4.75 In
Blade Type
Jumbo Style
Blade Material
High Carbon Steel
Handle Material
Hardwood
Application
Commercial Use
Description
Jumbo Style Steak Knife 4.75 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.