Zoro Homepage

Knife, Breaking

  • Mfr # 05523

  • Zoro # G3300105


product price: $36.99
/ea

Key Features

Blade Type
Honed
NSF Certified
Yes
Handle Color
White
Handle
Sanitary Polypropylene
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05523
Zoro #
G3300105
UPC #
092187055232
Country of Origin
United States

Dimensions

Length
8 in

Details

Item
Chef/Utility Knife
Blade Type
Honed
NSF Certified
Yes
Handle Color
White
Handle
Sanitary Polypropylene
Type
Breaking Steak Knife
Blade Material
High Carbon Steel
Knife Type
Breaking Knife
Number of Implements
1
Finger Guard Included
Yes

Description

Chef/Utility Knife, Knife Type Breaking Knife, Blade Material Steel, Handle Color White, Blade Type Honed, Overall Length 15 in, NSF Certified Yes, Handle Material Sanitary Polypropylene, Blade Length 8 in, Handle Length 5 in, Number of Implements 1, Finger Guard Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.