Knife, Fillet
Mfr # 10213
Zoro # G1906791
product price: $35.59
/eaKey Features
NSF Certified
Yes
Length
8 in
Handle
Sanitary Polypropylene
Handle Color
White
Blade Material
High Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10213
Zoro #
G1906791
UPC #
092187102134
Country of Origin
United States
Dimensions
Length
8 in
Details
Item
Fillet Knife
Blade Type
Honed
NSF Certified
Yes
Handle
Sanitary Polypropylene
Handle Color
White
Blade Material
High Carbon Steel
Finger Guard Included
Yes
Number of Implements
1
Knife Type
Fillet Knife
Description
Fillet Knife, Knife Type Fillet Knife, Blade Material Steel, Handle Color White, Blade Type Honed, Overall Length 13 in, NSF Certified Yes, Handle Material Sanitary Polypropylene, Blade Length 8 in, Handle Length 5 in, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.