Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knife Guard, 6 In, Poly, Black

  • Mfr # 83101

  • Zoro # G7464204


product price: $4.69
/ea

Key Features

Material
Plastic
NSF Certified
No
Color
Black
For Use With
Boning and Fillet Knives
Dimensions
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83101
Zoro #
G7464204
UPC #
092187831010
Country of Origin
China

Dimensions

Dimensions
6 in

Details

Item
Knife Guard
Material
Plastic
NSF Certified
No
Color
Black
For Use With
Boning and Fillet Knives
Holding Capacity
1 pcs
Product Type
Knife Guard

Description

Knife Guard, Holding Capacity 1 pcs, Overall Length 6 1/4 in, Overall Width 1 in, Material Plastic, Product Type Knife Guard, Color Black, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.