Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knife Guard, 8 In, Poly, Black

  • Mfr # 83102

  • Zoro # G7593765


product price: $6.15
/ea

Key Features

Material
Plastic
NSF Certified
No
Color
Black
For Use With
Chef Knives Up to 8 in
Dimensions
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
83102
Zoro #
G7593765
UPC #
092187831027
Country of Origin
China

Dimensions

Dimensions
8 in

Details

Item
Knife Guard
Material
Plastic
NSF Certified
No
Color
Black
For Use With
Chef Knives Up to 8 in
Product Type
Knife Guard
Holding Capacity
1 pcs

Description

Knife Guard, Holding Capacity 1 pcs, Overall Length 8 3/4 in, Overall Width 1 1/4 in, Material Plastic, Product Type Knife Guard, Color Black, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.