Zoro Homepage

Knife, Skinning

  • Mfr # 06123

  • Zoro # G2690073


product price: $32.19
/ea

Key Features

Blade Type
Curved
NSF Certified
Yes
Blade Material
High Carbon Steel
Handle Color
White
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06123
Zoro #
G2690073
UPC #
092187061233
Country of Origin
United States

Dimensions

Length
6 in

Details

Item
Butcher/Skinning Knife
Blade Type
Curved
NSF Certified
Yes
Blade Material
High Carbon Steel
Handle Color
White
Handle
Sanitary Polypropylene
Type
Beef Skinning Knife
Finger Guard Included
Yes
Knife Type
Skinning Knife
Number of Implements
1

Description

Butcher/Skinning Knife, Knife Type Skinning Knife, Blade Material Stainless Steel, Handle Color White, Blade Type Curved, Overall Length 11 in, NSF Certified Yes, Handle Material Sanitary Polypropylene, Blade Length 6 in, Handle Length 5 in, Number of Implements 1, Finger Guard Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.