Zoro Homepage

Lamb Skinner, 5 1/4 In, Poly, Black

  • Mfr # 26183

  • Zoro # G1580074


product price: $32.69
/ea

Key Features

Blade Type
Honed
NSF Certified
Yes
Blade Material
High Carbon Steel
Type
Lamb Skinner
Length
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26183
Zoro #
G1580074
UPC #
092187261831
Country of Origin
United States

Dimensions

Length
5 1/4 in

Details

Item
Butcher/Skinning Knife
Blade Type
Honed
NSF Certified
Yes
Blade Material
High Carbon Steel
Type
Lamb Skinner
Handle Color
Black
Handle
Sanitary Polypropylene
Finger Guard Included
Yes
Number of Implements
1
Knife Type
Skinning Knife

Description

Butcher/Skinning Knife, Knife Type Skinning Knife, Blade Material Steel, Handle Color Black, Blade Type Honed, Overall Length 10 1/4 in, NSF Certified Yes, Handle Material Sanitary Polypropylene, Blade Length 5 1/4 in, Handle Length 5 in, Number of Implements 1, Finger Guard Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.