Zoro Homepage

Liver Selecting / Serving Hook 5-3/8 In Hook, 9-3/8" L

  • Mfr # 42021

  • Zoro # G3524641


product price: $11.19
/ea

Key Features

Overall Length
9-3/8"
Blade Type
Hook
Blade Material
Stainless steel
Application
Meat Industry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42021
Zoro #
G3524641
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9-3/8"

Details

Item
Liver Selecting / Serving Hook 5-3/8 In
Blade Type
Hook
Blade Material
Stainless steel
Application
Meat Industry

Description

Liver Selecting / Serving Hook 5-3/8 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.