Zoro Homepage

Meat Cleaver, 7 In

  • Mfr # 08070

  • Zoro # G7517431


product price: $56.79
/ea

Key Features

Blade Material
Steel
Handle Color
Rosewood
Dishwasher Safe
No
NSF Certified
No
Blade Type
High Carbon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08070
Zoro #
G7517431
UPC #
092187080708
Country of Origin
United States

Dimensions

Length
7 in

Details

Item
Meat Cleaver
Blade Material
Steel
Handle Color
Rosewood
Dishwasher Safe
No
NSF Certified
No
Blade Type
High Carbon
Finger Guard
No
Handle
Rosewood
Metal Detectable
No
Finger Guard Included
No
Knife Type
Cleaver
Number of Implements
1

Description

Meat Cleaver, FDA Compliant No, Knife Type Cleaver, Blade Material Steel, Dishwasher Safe No, Handle Color Rosewood, Blade Type Honed, Overall Length 13 in, NSF Certified No, Handle Material Rosewood, Blade Length 7 in, Handle Length 6 in, Metal Detectable No, Number of Implements 1, Finger Guard Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.