Narrow Fillet Knife 8 In Narrow, 13" L
Mfr # 31609
Zoro # G3524477
product price:Â $11.89
/eaKey Features
Overall Length
13"
Blade Type
Narrow
Blade Material
High Carbon Steel
Handle Type
Slip Resistant
Handle Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31609
Zoro #
G3524477
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
13"
Details
Item
Narrow Fillet Knife 8 In
Blade Type
Narrow
Blade Material
High Carbon Steel
Handle Type
Slip Resistant
Handle Material
Polypropylene
Application
Commercial Use
Description
Narrow Fillet Knife 8 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.