Oyster, Galveston, 4 In, Poly, White
Mfr # 10503
Zoro # G3019116
product price: $19.94
/eaKey Features
Blade Type
Straight
NSF Certified
Yes
Blade Material
High Carbon Steel
Handle
Sanitary Polypropylene
Type
Oyster, Galveston Style
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10503
Zoro #
G3019116
UPC #
092187105036
Country of Origin
United States
Dimensions
Length
4 in
Details
Item
Seafood Knife
Blade Type
Straight
NSF Certified
Yes
Blade Material
High Carbon Steel
Handle
Sanitary Polypropylene
Type
Oyster, Galveston Style
Handle Color
White
Finger Guard Included
Yes
Edge Style
Smooth Edge
Forged/Stamped
Stamped
Knife Type
Oyster Knife
Number of Implements
1
Description
Seafood Knife, Edge Style Smooth Edge, Forged/Stamped Stamped, Knife Type Oyster Knife, Blade Material Steel, Handle Color White, Blade Type Galveston, Overall Length 8 in, NSF Certified Yes, Handle Material Sanitary Polypropylene, Blade Length 4 in, Handle Length 4 in, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.