Oyster Knife, Boston Pattern 4 In
Mfr # 10463
Zoro # G1025720
product price: $15.89
/eaKey Features
Blade Type
Curved
NSF Certified
Yes
Handle Material
Polypropylene
Handle Color
White
Edge Style
Smooth Edge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10463
Zoro #
G1025720
UPC #
-
Country of Origin
United States
Details
Item
Oyster Knife
Blade Type
Curved
NSF Certified
Yes
Handle Material
Polypropylene
Handle Color
White
Edge Style
Smooth Edge
Forged/Stamped
Stamped
Knife Type
Oyster Knife
Finger Guard Included
Yes
Number of Implements
1
Description
Oyster Knife, Edge Style Smooth Edge, Forged/Stamped Stamped, Knife Type Oyster Knife, Blade Material Steel, Handle Color White, Blade Type Curved, Overall Length 8 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 4 in, Handle Length 4 in, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.