Zoro Homepage

Parer, Black Handle 3.5 In Parer, 7-1/2" L

  • Mfr # 24353B

  • Zoro # G3524346


product price: $10.49
/ea

Key Features

Overall Length
7-1/2"
Blade Type
Parer
Blade Material
High Carbon Steel
Handle Type
Non-Slip Grip
Handle Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24353B
Zoro #
G3524346
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7-1/2"

Details

Item
Parer, Black Handle 3.5 In
Blade Type
Parer
Blade Material
High Carbon Steel
Handle Type
Non-Slip Grip
Handle Material
Rubber
Application
kitchen Environments

Description

Parer, Black Handle 3.5 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.