Paring Knife
Mfr # 15303
Zoro # G3605981
product price: $6.39
/eaKey Features
NSF Certified
Yes
Handle Material
Plastic
Handle Color
White
Number of Implements
1
Edge Style
Honed Edge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15303
Zoro #
G3605981
UPC #
-
Country of Origin
United States
Details
Item
Paring Knife
NSF Certified
Yes
Handle Material
Plastic
Handle Color
White
Number of Implements
1
Edge Style
Honed Edge
Knife Type
Paring Knife
Finger Guard Included
Yes
Description
Paring Knife, Edge Style Honed Edge, Knife Type Paring Knife, Blade Material Steel, Handle Color White, Blade Type Cook's Style, Overall Length 9 7/8 in, NSF Certified Yes, Handle Material Plastic, Blade Length 3 1/4 in, Handle Length 4 in, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.