Zoro Homepage

Paring Knife, 3 1/4 In, Scalloped, Black

  • Mfr # 31437

  • Zoro # G2356374


product price: $4.79
/ea

Key Features

NSF Certified
Yes
Length
3 1/4 in
Handle
Sanitary Polypropylene
Blade Material
High Carbon Steel
Finger Guard Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31437
Zoro #
G2356374
UPC #
092187314377
Country of Origin
China

Dimensions

Length
3 1/4 in

Details

Item
Paring Knife
Blade Type
Scalloped
NSF Certified
Yes
Handle Color
Black
Handle
Sanitary Polypropylene
Blade Material
High Carbon Steel
Finger Guard Included
Yes
Knife Type
Paring Knife
Number of Implements
1
Metal Detectable
No

Description

Paring Knife, FDA Compliant No, Knife Type Paring Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Black/White, Blade Type Scalloped, Overall Length 7 in, NSF Certified Yes, Handle Material Sanitary Polypropylene, Blade Length 3 1/4 in, Handle Length 3 3/4 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.