Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paring Knife, 3 1/4 In, Scalloped, White

  • Mfr # 15373

  • Zoro # G0601711


product price: $9.89
/ea

Key Features

NSF Certified
Yes
Blade Material
High Carbon Steel
Handle
Sanitary Polypropylene
Length
3 1/4 in
Number of Implements
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15373
Zoro #
G0601711
UPC #
092187153730
Country of Origin
United States

Dimensions

Length
3 1/4 in

Details

Item
Paring Knife
Blade Type
Scalloped
NSF Certified
Yes
Handle Color
White
Blade Material
High Carbon Steel
Handle
Sanitary Polypropylene
Number of Implements
1
Knife Type
Paring Knife
Finger Guard Included
Yes

Description

Paring Knife, Knife Type Paring Knife, Blade Material Steel, Handle Color White, Blade Type Scalloped, Overall Length 7 1/4 in, NSF Certified Yes, Handle Material Sanitary Polypropylene, Blade Length 3 1/4 in, Handle Length 4 in, Number of Implements 1, Finger Guard Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.