Paring Knife, 3 1/8 In, Black
Mfr # 31611B
Zoro # G1558347
product price: $8.39
/eaKey Features
NSF Certified
Yes
Handle
Sanitary Polypropylene
Blade Material
High Carbon Steel
Length
3 1/8 in
Metal Detectable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31611B
Zoro #
G1558347
UPC #
092187572166
Country of Origin
China
Dimensions
Length
3 1/8 in
Details
Item
Paring Knife
Blade Type
Honed
NSF Certified
Yes
Handle Color
Black
Handle
Sanitary Polypropylene
Blade Material
High Carbon Steel
Metal Detectable
No
Finger Guard Included
Yes
Knife Type
Paring Knife
Number of Implements
1
Description
Paring Knife, FDA Compliant No, Knife Type Paring Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Black, Blade Type Honed, Overall Length 8 in, NSF Certified Yes, Handle Material Sanitary Polypropylene, Blade Length 3 in, Handle Length 5 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.