Zoro Homepage

Paring Knife 3.25 In Parer, 7" L

  • Mfr # 31436

  • Zoro # G3524431


product price: $4.49
/ea
Sold in multiples of 2 for $8.98

Key Features

Overall Length
7"
Blade Type
Parer
Blade Material
High Carbon Steel
Handle Type
Slip Resistant
Handle Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31436
Zoro #
G3524431
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7"

Details

Item
Paring Knife 3.25 In
Blade Type
Parer
Blade Material
High Carbon Steel
Handle Type
Slip Resistant
Handle Material
Polypropylene
Application
Commercial Use

Description

Paring Knife 3.25 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.