Paring Knife, Veg/Utility
Mfr # 15313
Zoro # G0873957
product price: $16.49
/eaKey Features
NSF Certified
No
Handle
Sanitary Polypropylene
Length
3 1/2 in
Blade Material
High Carbon Steel
Knife Type
Paring Knife
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15313
Zoro #
G0873957
UPC #
092187153136
Country of Origin
United States
Dimensions
Length
3 1/2 in
Details
Item
Paring Knife
Blade Type
Honed
NSF Certified
No
Handle
Sanitary Polypropylene
Blade Material
High Carbon Steel
Handle Color
White
Knife Type
Paring Knife
Finger Guard Included
Yes
Number of Implements
1
Description
Paring Knife, Knife Type Paring Knife, Blade Material Steel, Handle Color White, Blade Type Honed, Overall Length 8 in, NSF Certified No, Handle Material Sanitary Polypropylene, Blade Length 3 1/2 in, Handle Length 4 1/2 in, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.