Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Perforated Turner, 15 1/4 In, White

  • Mfr # 16373

  • Zoro # G7838932


product price: $30.89
/ea

Key Features

Blade Style
Perforated
Blade Material
Stain Free High Carbon Steel
Blade Length
8 in
Blade Width
3 in
Overall Length
15 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16373
Zoro #
G7838932
UPC #
092187163739
Country of Origin
United States

Dimensions

Blade Length
8 in
Blade Width
3 in
Overall Length
15 1/4 in
Handle Length
7 1/4 in

Details

Item
Perforated Turner
Blade Style
Perforated
Blade Material
Stain Free High Carbon Steel
Handle Color
White
Blade Edge
Rounded
Handle Material
Polypropylene
Standards
NSF Certified
Dishwasher Safe
Yes
NSF Certified
Yes
High-Heat Compatible
Yes
Hanging Hole
No
Edge Style
Rounded
Blade Color
Silver
Product Type
Perforated Turner
Design
Perforated

Description

Perforated Turner, Overall Length 13 in, Product Type Perforated Turner, Handle Material Polypropylene, Handle Color White, Edge Style Rounded, High-Heat Compatible Yes, Hanging Hole No, Blade Color Silver, Blade Length 8 in, Blade Material Steel, Blade Width 3 in, Design Perforated, Dishwasher Safe Yes, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.