Zoro Homepage

Plastic Knife Pouch/Scabbard 18 In

  • Mfr # 42027

  • Zoro # G1020787


product price: $19.89
/ea

Key Features

Material
Plastic
NSF Certified
No
Holding Capacity
1 pcs
Product Type
Knife Sheath
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42027
Zoro #
G1020787
UPC #
-
Country of Origin
United States

Details

Item
Knife Sheath
Material
Plastic
NSF Certified
No
Holding Capacity
1 pcs
Product Type
Knife Sheath

Description

Knife Sheath, Holding Capacity 1 pcs, Overall Length 22 in, Overall Width 5 1/4 in, Material Plastic, Product Type Knife Sheath, Color White, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.