Poultry and Kitchen Shears, 7-1/2 In
Mfr # 25353
Zoro # G7540154
product price: $16.99
/eaKey Features
Blade Material
420 Stainless Steel
Handle Material
Rubber
Handle Color
Black/Blue
NSF Certified
Yes
Handle
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25353
Zoro #
G7540154
UPC #
092187253539
Country of Origin
China
Dimensions
Length
7-1/2"
Details
Item
Poultry and Kitchen Shears
Blade Material
420 Stainless Steel
Handle Material
Rubber
Handle Color
Black/Blue
NSF Certified
Yes
Handle
Polypropylene
Blade Type
Stain Free High Carbon Steel
Tip Shape
Sharp
Adjustable
No
Handle Style
Ergonomic
Finger Guard
Yes
Cutting Edge
Knife
Left/Right Hand
Ambidextrous
Product Type
Poultry/Kitchen Shears
Description
Poultry and Kitchen Shears, Handle Material Rubber, Handle Style Ergonomic, Handle Color Black/Blue, Overall Length 7 1/2 in, Blade Material Stainless Steel, NSF Certified Yes, Cutting Edge Knife, Left/Right Hand Ambidextrous, Product Type Poultry/Kitchen Shears, Adjustable No, FDA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.