Poultry Knife, 4 In, Ergo, Utility/Deboner
Mfr # 11213
Zoro # G2160864
product price: $17.59
/eaKey Features
Blade Type
Flexible
NSF Certified
Yes
Blade Material
High Carbon Steel
Length
4 1/2 in
Type
Poultry Utility/Deboning Knife
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11213
Zoro #
G2160864
UPC #
092187112133
Country of Origin
United States
Dimensions
Length
4 1/2 in
Details
Item
Knife
Blade Type
Flexible
NSF Certified
Yes
Blade Material
High Carbon Steel
Type
Poultry Utility/Deboning Knife
Handle Color
Orange
Handle
Sanitary Polypropylene
Knife Type
Boning Knife
Finger Guard Included
Yes
Number of Implements
1
Description
Knife, Knife Type Boning Knife, Blade Material Steel, Handle Color Orange, Blade Type Flexible, Overall Length 9 1/2 in, NSF Certified Yes, Handle Material Sanitary Polypropylene, Blade Length 4 1/2 in, Handle Length 5 in, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.