Poultry Knife, Drop, 3 3/4In, Poly, Orange
Mfr # 11203
Zoro # G3209166
product price: $17.79
/eaKey Features
NSF Certified
Yes
Blade Material
High Carbon Steel
Type
Poultry Knife
Length
3 3/4 in
Handle
Sanitary Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11203
Zoro #
G3209166
UPC #
092187112034
Country of Origin
United States
Dimensions
Length
3 3/4 in
Details
Item
Boning Knife
Blade Type
3 Degree Drop Point
NSF Certified
Yes
Blade Material
High Carbon Steel
Type
Poultry Knife
Handle
Sanitary Polypropylene
Handle Color
Orange
Number of Implements
1
Knife Type
Boning Knife
Finger Guard Included
Yes
Description
Boning Knife, Knife Type Boning Knife, Blade Material Steel, Handle Color Orange, Blade Type 3 Degree Drop Point, Overall Length 8 3/4 in, NSF Certified Yes, Handle Material Sanitary Polypropylene, Blade Length 3 3/4 in, Handle Length 5 in, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.